PUMP,DIAPHRAGM,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PUMP,DIAPHRAGM,1/4 IN

DAYTON

Web Price : $799.64 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF6PY37
  • Mfr. Model # 6PY37
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 2873
  • Shipping Weight 3.85 lbs

Product Details

Nonmetallic (Polypropylene) Air Operated Double Diaphragm Pumps, Manifold Connection Single

Technical Specs

  • Item Double Diaphragm Pump
  • Max. Flow 3.25 gpm
  • Housing Material - Pumps Polypropylene
  • Connection Style NPT
  • Diaphragm Material - Pumps PTFE
  • Max. Flow GPM 3.25
  • Ball Material PTFE
  • Max. Dia. Solids Clear Liquid
  • Length 6"
  • Height 5-51/64"
  • Self-Priming Wet 28 ft.
  • Item - Air Operated Pumps Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Temp - Pumps 180 Degrees F
  • Inlet/Outlet Size 1/4"
  • Air Inlet Size 1/4" FNPT
  • Valve Type Flat
  • Max. Operating Pressure 100 PSI
  • Check Seat Material Polypropylene
  • Manifold Connection Single
  • Width 5-7/8"
  • Self-Priming Dry 5 ft.
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list