PUMP,DIAPHRAGM,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PUMP,DIAPHRAGM,1/2 IN

DAYTON

Web Price : $948.36 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF6PY39
  • Mfr. Model # 6PY39
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 2873
  • Shipping Weight 9.5 lbs

Product Details

Nonmetallic (Polypropylene) Air Operated Double Diaphragm Pumps, Manifold Connection Single

Technical Specs

  • Item Double Diaphragm Pump
  • Height 11-11/16"
  • Check Seat Material Polypropylene
  • Length 8-21/32"
  • Max. Flow GPM 15
  • Width 7"
  • Ball Material PTFE
  • Valve Type Flat
  • Manifold Connection Single
  • Connection Style NPT
  • Max. Operating Pressure 100 PSI
  • Max. Dia. Solids 1/32"
  • Self-Priming Dry 8 ft.
  • Self-Priming Wet 28 ft.
  • Air Inlet Size 1/4" FNPT
  • Inlet/Outlet Size 1/2"
  • Manufacturers Warranty Length 1 yr.
  • Max. Flow 15 gpm
  • Max. Temp - Pumps 180 Degrees F
  • Housing Material - Pumps Polypropylene
  • Diaphragm Material - Pumps PTFE
  • Item - Air Operated Pumps Double Diaphragm Pump

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list