PUMP,DIAPHRAGM,1/2 IN
PUMP,DIAPHRAGM,1/2 IN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Nonmetallic (Polypropylene) Air Operated Double Diaphragm Pumps, Max. Flow GPM 3-1/4 In., Manifold Connection Single
Technical Specs
- Item Double Diaphragm Pump
- Max. Flow 15 gpm
- Housing Material - Pumps Polypropylene
- Connection Style NPT
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow GPM 15
- Ball Material PTFE
- Max. Dia. Solids 1/32"
- Length 8-21/32"
- Height 11-11/16"
- Self-Priming Wet 28 ft.
- Pump Operation Type Air Operated
- Max. Temp - Pumps 180 Degrees F
- Inlet/Outlet Size 1/2"
- Air Inlet Size 1/4" FNPT
- Valve Type Flat
- Max. Operating Pressure 100 PSI
- Check Seat Material Polypropylene
- Manifold Connection Single
- Width 7"
- Self-Priming Dry 8 ft.
- Manufacturers Warranty Length 1 yr.
Alternate Products
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,323.44
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.47
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$162.63
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$180.68
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.20
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.84
/ EACH