PUMP,DIAPHRAGM,1 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUMP,DIAPHRAGM,1 1/2IN

DAYTON

Web Price : $1,689.35 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF6PY45
  • Mfr. Model # 6PY45
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 2873
  • Shipping Weight 78.0 lbs

Product Details

Metallic (Aluminum) Air Operated Double Diaphragm Pumps, Manifold Connection Single

Technical Specs

  • Check Seat Material Buna N
  • Item Double Diaphragm Pump
  • Height 28"
  • Max. Flow GPM 115
  • Length 16-1/4"
  • Ball Material Buna N
  • Width 11-1/4"
  • Manifold Connection Single
  • Max. Operating Pressure 100 PSI
  • Connection Style NPT
  • Valve Type Ball
  • Self-Priming Wet 28 ft.
  • Self-Priming Dry 18 ft.
  • Max. Dia. Solids 9/32"
  • Air Inlet Size 1/2" FNPT
  • Inlet/Outlet Size 1-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Max. Flow 115 gpm
  • Item - Air Operated Pumps Double Diaphragm Pump
  • Max. Temp - Pumps 180 Degrees F
  • Housing Material - Pumps Aluminum
  • Diaphragm Material - Pumps Buna N
  • Pump Operation Type Air Operated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list