PUMP,CENTER DISCHARGE,1-1/2HP,3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PUMP,CENTER DISCHARGE,1-1/2HP,3PH

GOULDS WATER TECHNOLOGY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG6NZN9
  • Mfr. Model # 6NZN9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.01 lbs
Compare

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 60 Ft. of Head 72
  • GPM of Water @ 70 Ft. of Head 50
  • Motor RPM 3500
  • Impeller Material 316 SS
  • Hz 60
  • Wetted Materials ANSI 316L SS
  • Max. Specific Gravity 1
  • Amps 5.4-5.4/ 2.7
  • Length 17-15/16"
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 212 Degrees F
  • GPM of Water @ 40 Ft. of Head 104
  • GPM of Water @ 50 Ft. of Head 90
  • GPM of Water @ 80 Ft. of Head 10
  • Item Centrifugal Pump
  • Duty Continuous
  • Seal Material Silicon Carbide, Viton And Stainless Steel
  • Port Rotation 9
  • Impeller Type Closed
  • Height 8-3/4"
  • Width 8-1/8"
  • Frame 56J
  • Max. Head 80 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list