PUMP,AODD, ALUMINUM, 1 IN, 49 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PUMP,AODD, ALUMINUM, 1 IN, 49 GPM

DAYTON

Web Price : $1,308.25 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF3HJW9
  • Mfr. Model # 3HJW9
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 2873
  • Shipping Weight 30.3 lbs

Product Details

Metallic (Aluminum) Air Operated Double Diaphragm Pumps, Manifold Connection Single

Technical Specs

  • Check Seat Material Stainless Steel
  • Height 15"
  • Item Double Diaphragm Pump
  • Length 11-19/64"
  • Max. Flow GPM 49
  • Width 12-1/2"
  • Ball Material EPDM
  • Valve Type Ball
  • Manifold Connection Single
  • Connection Style NPT
  • Max. Operating Pressure 100 PSI
  • Max. Dia. Solids 3/16"
  • Self-Priming Dry 18 ft.
  • Self-Priming Wet 28 ft.
  • Air Inlet Size 3/8" FNPT
  • Inlet/Outlet Size 1"
  • Manufacturers Warranty Length 1 yr.
  • Max. Flow 49 gpm
  • Max. Temp - Pumps 212 Degrees F
  • Item - Air Operated Pumps Double Diaphragm Pump
  • Housing Material - Pumps Aluminum
  • Diaphragm Material - Pumps Santoprene(R)
  • Pump Operation Type Air Operated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list