PUMP,1 IN TRI-CLAMP,32 GPM,,HYTREL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUMP,1 IN TRI-CLAMP,32 GPM,,HYTREL

DAYTON

Sale Price : $3,799.57 / EACH

Offer ends 31 Mar 2020

Your Price :
$5,066.09 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF22A604
  • Mfr. Model # 22A604
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Height 12-2/8"
  • Check Seat Material 316 Stainless Steel
  • Includes Ball Valve and Manual
  • Length 8"
  • Max. Flow GPM 32
  • Item Air Operated Double Diaphragm Pump
  • Width 9-3/4"
  • Ball Material PTFE
  • Manifold Connection Single
  • Max. Dia. Solids 1/16"
  • Self-Priming Dry 18 ft.
  • Self-Priming Wet 28 ft.
  • Manufacturers Warranty Length 1 yr.
  • Valve Type Ball
  • Max. Operating Pressure 100 PSI
  • Connection Style Tri-Clamp
  • Air Inlet Size 1/4" FNPT
  • Inlet/Outlet Size 1"
  • Max. Flow 32 gpm
  • Agency Compliance FDA Compliant
  • Max. Temp - Pumps 212 Degrees F
  • Item - Air Operated Pumps Double Diaphragm Pump
  • Diaphragm Material - Pumps Hytrel
  • Housing Material - Pumps 316 Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list