PUMP, PRESSURE BOOSTER, 2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PUMP, PRESSURE BOOSTER, 2 HP

DAYTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM5UXH9
  • Mfr. Model # 5UXH9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.7 lbs
Compare

Technical Specs

  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Bearing Type Permanently Lubricated Ball
  • Includes Manual
  • Item Pressure Booster Pump
  • GPM @ 25 PSI 79
  • Motor RPM 3450
  • Duty Continuous Duty
  • GPM @ 30 PSI 77
  • GPM @ 35 PSI 75
  • Hz 60
  • GPM @ 40 PSI 57
  • Impeller Material Brass
  • Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
  • Motor Type 3-Phase
  • Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
  • Agency Compliance CSA, CUS, UL Listed
  • Impeller Type Closed
  • Amps 8.1-7.4/3.7
  • Best Efficiency GPM @ PSI 56 @ 40
  • Motor Ambient Temp. Rating 149 Degrees F
  • Max. PSI Boost @ 2-10 GPM 44.5
  • Max. PSI Boost @ 30 GPM 43
  • Max. PSI Boost @ 20 GPM 44
  • Height 9-1/4"
  • Length 15-5/8"
  • Width 8-1/4"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Case Pressure 100 PSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list