PSA SANDING DISC ROLL,6IN,AO,240 GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PSA SANDING DISC ROLL,6IN,AO,240 GR

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW11L424
  • Mfr. Model # 11L424
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 600
  • Shipping Weight 1.2 lbs
Compare

Product Details

Paper Disc Rolls - Aluminum Oxide abrasive. Use for grinding, polishing for edge brading, and surface bleeding on nonferrous materials including wood, paints and plastics. Disc Back-up Pads - Nylon reinforcing cloth keeps rubber from expanding at high speeds

Technical Specs

  • Discs per Roll 100
  • Item PSA Sanding Disc Roll
  • Backing Weight B
  • Vacuum Hole Design Non-Vacuum
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list