!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE GOGGLES, ANTI FOG, BLUE, GREY, UNIVERSAL, POLYCARBONATE, POLYPROPYLENE

PROTECTIVE GOGGLES, ANTI FOG, BLUE, GREY, UNIVERSAL, POLYCARBONATE, POLYPROPYLENE

MCR SAFETY

PROTECTIVE GOGGLES, ANTI FOG, BLUE, GREY, UNIVERSAL, POLYCARBONATE, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE GOGGLES, ANTI FOG, BLUE, GREY, UNIVERSAL, POLYCARBONATE, POLYPROPYLENE

PROTECTIVE GOGGLES, ANTI FOG, BLUE, GREY, UNIVERSAL, POLYCARBONATE, POLYPROPYLENE

MCR SAFETY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSFHB1322PF
  • Mfr. Model # HB1322PF
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These universal-sized goggles are not X-ray detectable and have a blue frame made of polypropylene. The grey lens are made of polycarbonate and have an anti-fog lens coating.

Technical Specs

  • ANSI Dust/Splash Rating D3
  • Frame Colour Blue
  • Item Protective Goggles
  • Lens Colour Gray
  • Series Hydroblast
  • Eyewear Size Universal
  • Frame Material Polypropylene
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list