PROG. AIR FRESHENER DISPENSER,WALL,SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PROG. AIR FRESHENER DISPENSER,WALL,SPRAY

RUBBERMAID

Web Price : $55.89 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG48GE40
  • Mfr. Model # 1955230
  • UNSPSC # 47131706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Features Self-Powered Renewable Energy Cell Technology and Green Energy System, Globally Patented, Revolutionary, Run Automatically for Up to 15 yr., Nickel Metal Hydride Renewable Energy, Storing Excess Energy, Easy-to-Use, Virtually Maintenance Free, Fragrance Sold Separately
  • Height 8"
  • Width 4-3/4"
  • Fragrance Dispenser Only
  • Power Method Renewable Energy Cell
  • Dispenser Mounting Wall
  • Cleaner Chemical Product Grouping Air Freshener Dispensers
  • Dispenser Includes Dispenser Only
  • Dispensing Method Spray
  • Scent Release Settings 7.5 min., 15 min., 30 min.
  • Colour Silver
  • Length 5"
  • Item Solid Based Air Freshener Dispenser
  • Coverage 6000 cu. ft.
  • Cleaner Form Liquid
  • Refill Type Aerosol Canister
  • Refill Life 3000 Sprays
  • Product Series Microburst(R)3000
  • Item - Air Freshener Dispensers Programmable Air Freshener Dispenser

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list