PROC 0-1000PSI/KPA 1/4 NPT SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PROC 0-1000PSI/KPA 1/4 NPT SS

WINTERS

Web Price : $268.96 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WNRPPC5050
  • Mfr. Model # PPC5050
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

PPC series process gauge is designed for harsh environments. Phenolic case with safety features protect operators and equipment. Stainless steel internals. Comes standard with a micrometer adjustable pointer. +/-0.5% accuracy. CRN registered.

Technical Specs

  • Item Pressure Gauge
  • Basic Gauge Case Material Plastic
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Values 0 - 1,000
  • Gauge Secondary Range Values 0 to 1,000
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Connection Location Bottom
  • Range 0 to 1000 PSI/kPa
  • Connection Size 1/4"
  • Gauge Application Process
  • Gauge Connection Type MNPT
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units kPa
  • Gauge Accuracy +/-0.50%
  • Gauge Case Material Phenolic
  • Case Color Black
  • Series PPC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list