!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-ETCHING PRIMER, AEROSOL, OSHA, 10 TO 15 MIN DRY, LT GREY, 2.91 LB/USG TO 349 G/L VOC, 340 G

SELF-ETCHING PRIMER, AEROSOL, OSHA, 10 TO 15 MIN DRY, LT GREY, 2.91 LB/USG TO 349 G/L VOC, 340 G

PROFORM

SELF-ETCHING PRIMER, AEROSOL, OSHA, 10 TO 15 MIN DRY, LT GREY, 2.91 LB/USG TO 349 G/L VOC, 340 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-ETCHING PRIMER, AEROSOL, OSHA, 10 TO 15 MIN DRY, LT GREY, 2.91 LB/USG TO 349 G/L VOC, 340 G

SELF-ETCHING PRIMER, AEROSOL, OSHA, 10 TO 15 MIN DRY, LT GREY, 2.91 LB/USG TO 349 G/L VOC, 340 G

PROFORM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.03 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRFPF654
  • Mfr. Model # PF654
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.995 lbs

Product Details

This light grey, aerosol, self-etching primer has excellent adhesion, provides easy sanding, and is for use on spot repairs and bare metal. It has a quick dry time of 10 to 15 minutes. It meets OSHA standards.

Technical Specs

  • Item Self Etching Primer 340 G Aerosol
  • Container Size 340 g
  • Dry Time 10 - 15 min.
  • Standards OSHA
  • Colour Gray
  • Net Weight 12 oz.
  • VOC Content 2.91 lb/usg - 349 g/L.

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list