This aerosol, grey, One Step self-etch primer is high-build and easy to use, providing excellent adhesion for additional primers, topcoats, and sealers to metal. It has a quick 30 to 40 minutes dry time with a five to 10-minute re-coat and is meant for use between 15 and 35 degrees Celsius. It is compatible with all primer surfacers for refinishing and spot repair.
Technical Specs
ItemSep One Step Self Etch Primer Aerosol
FinishGrey / Gris
Dry Time30-40 min.
Dry Time Tack Free30-40 min.
Application MethodSelf Etch Primer
ColourGrey
Container Size340 g
Dry Time Recoat5-10 min.
Application Temperature15 Degrees C - 35 Degrees C