PRIMER AEROSOL GRAY 12OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PRIMER AEROSOL GRAY 12OZ.

TOUGH GUY

Web Price : $11.48 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RLM251832
  • Mfr. Model # 251832
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 1.0 lbs

Product Details

Multi-purpose aerosol enamel. Utracoverage formulation covers more surface area faster with fewer cans. Multidirectional, comfort tip spray with no messy tip adjustments. Wide spray pattern. Durable enamel can be used to protect metal, concrete, masonry, wood and more. Lasting professional finish.

Technical Specs

  • Item Gray
  • Colour Gray
  • Paint and Primer Finish Flat
  • Coverage Up to 22 sq. ft.
  • Paint and Primer Sub Category Spray Primer
  • Resin Type Alkyd Enamel
  • Application Temperature 50 to 90 Degrees F
  • Dry Time Recoat 1 to 24 hr.
  • Standards VOC and MIR Compliant
  • Paint Color Family Grays
  • Net Weight 12 oz.
  • Dry Time 1 hr.
  • Spray Primers Item Spray Primer
  • Paint and Primer Surface Material Masonry, Metal, Wood
  • Base Type Solvent
  • Dry Time Tack Free 12 min.
  • Exposure Conditions Interior/Exterior

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list