PRESSURE WASHER PUMP,3.5 GPM,1/2F X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PRESSURE WASHER PUMP,3.5 GPM,1/2F X

DAYTON

Web Price : $429.44 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM4WXV8
  • Mfr. Model # 4WXV8
  • UNSPSC # 40151527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.88 lbs

Technical Specs

  • Item Pressure Plunger Pump
  • Flow Capacity (GPM) 3.5
  • HP Required @ 500 PSI 1.2
  • HP Required @ 1500 PSI 3.6
  • HP Required @ 2500 PSI 6.0
  • Inlet Port (In.) 1/2 F
  • Length (In.) 7.2
  • Height (In.) 4.9
  • Bearings Needle/Ball
  • Max. Inlet Pressure (PSI) 50
  • Connecting Rod Aluminum
  • Discharge Pressure (PSI) 2,500
  • Plunger Ceramic
  • Crankshaft Hardened Steel
  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Type Belt-Drive
  • RPM 1750
  • HP Required @ 1000 PSI 2.4
  • HP Required @ 2000 PSI 4.8
  • Shaft Dia. 24 mm
  • Discharge Port (In.) 3/8 F
  • Width (In.) 7.9
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • Max. Fluid Temp. (F) 140
  • Driver Type Electric Motor or Gasoline Engine
  • Crankcase Precision Die Cast
  • Manifold Material Forged Brass
  • Lubrication Splash
  • Pump Head Forged Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list