!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE WASHER ELEC HOT 2000 PSI 4

PRESSURE WASHER ELEC HOT 2000 PSI 4

KARCHER

PRESSURE WASHER ELEC HOT 2000 PSI 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE WASHER ELEC HOT 2000 PSI 4

PRESSURE WASHER ELEC HOT 2000 PSI 4

KARCHER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KPWHDS40204MEA
  • Mfr. Model # 1.071-427.0
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 460.99 lbs

Product Details

Karcher full-size hot water pressure washer with a max.burner output temperature of 140 degrees C/285 degrees F. 2.0 to 4.0 GPM, 8.0 hp, 30 Amps, 230 volts, 450 to 2,000 PSI and a 50 foot hose length.

Technical Specs

  • Item Pressure Washer
  • Operating Pressure 450 PSI - 2000 PSI
  • Pressure Washer Water Type Hot
  • Pressure Washer Flow Rate 4.0 gpm
  • HP 8
  • Pump Type Karcher Axial
  • Piston Material Ceramic
  • Amps AC 30 A
  • Hose Dimensions 50 ft.
  • Water Output Temp. 180 Degrees F
  • Standards UL, CSA
  • Length 51"
  • Height 33"
  • Pressure Washer Duty Rating Medium Duty (2,000 - 2,799 PSI)
  • Power Type Electric
  • Pressure Washer Style Cart
  • Detergent Injection System Yes
  • Volts/Phase 230 V/1
  • Pump Drive Direct
  • Usable Hours per Week 20+
  • Plug Type 6-30P
  • Burner Fuel Diesel
  • Includes Machine Shutdown At Gun, Variable Flow, PIS, Temperature and Detergent, Steam Capability, Low Fuel Shut-Off, Low Water Protection
  • Warranty 1 yr.
  • Width 27"
  • Net Weight 396 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list