!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE TRANSMITTER,LCD,0 TO 5 IN

PRESSURE TRANSMITTER,LCD,0 TO 5 IN

DWYER INSTRUMENTS

PRESSURE TRANSMITTER,LCD,0 TO 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE TRANSMITTER,LCD,0 TO 5 IN

PRESSURE TRANSMITTER,LCD,0 TO 5 IN

DWYER INSTRUMENTS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2HLZ7
  • Mfr. Model # 2HLZ7
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Item Pressure Transmitter with LCD
  • Maximum Pressure 5 in wc
  • Overpressure 10 psi
  • Power Required 10 to 35 V DC
  • Process Connection Type Hose Barb
  • Electrical Connections Screw Terminals
  • Display Type 3 1/2 Digit LCD
  • Connection Location Side
  • Display Screen Type LCD
  • Features Zero and Span Controls
  • Housing Height 4 3/4 in
  • Includes Instructions
  • Minimum Operating Temperature 20 Degrees F
  • Pressure Units in wc
  • Primary Scale Units in wc
  • Standards CE, RoHS
  • Weight 4.8 oz
  • Output 4 to 20 mA
  • Minimum Pressure 0 in wc
  • Accuracy +/-1% of Full Scale
  • Process Connection Size 1/4 in
  • Series DM-2000
  • NIST Traceable Certificate No
  • Housing Material Glass Filled Plastic Molded
  • Diameter 4.75 in
  • Display Units bar, in wc, kPa, mbar, mm w.c, psi
  • For Use With Media Type Air, Compatible Gases, Non-Combustible Gases
  • Housing Length 4 3/4 in
  • Maximum Loop Resistance 1250 Ohm
  • Overall Length 1.69 in
  • Primary Scale Range 0 to 5.00 in wc
  • Shape Round
  • Thermal Error +/-0.055%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list