PRESSURE TRANSDUCER,30 IN HG VAC TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PRESSURE TRANSDUCER,30 IN HG VAC TO

ASHCROFT

Web Price : $298.42 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG5DEK0
  • Mfr. Model # 5DEK0
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Housing 304 Stainless Steel
  • Item Pressure Transducer
  • Includes Instructions
  • Max. Pressure (PSI) 60
  • Range 30" Hg Vac to 30 psi
  • Compatible With Any Process Compatible with 316Stainless Steel
  • Process Connection 1/4" NPT Male
  • Loop Resistance Dependent on Loop Supply Voltage
  • Thermal Error +/-3% (-4 to 185F)
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Compound Transmitter
  • Wetted Materials - Transmitters Stainless Steel
  • Range Units - Transmitter In. Hg/psi
  • Accuracy - Transmitter +/-0.50% Full Scale
  • Range Values - Transmitter 30 - 0 - 30
  • Electrical Connections - Transmitter 3 ft. Cable
  • Power Required - Transmitters 9 - 36 VDC
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Process Connection Size - Transmitter 1/4"
  • Wiring Entry - Transmitter 1/2" FNPT
  • Operating Temp. - Transmitter -40 Degrees F - 257 Degrees F

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list