!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE TRANSDUCER,0-15PSI,36 IN LEAD

PRESSURE TRANSDUCER,0-15PSI,36 IN LEAD

DWYER INSTRUMENTS

PRESSURE TRANSDUCER,0-15PSI,36 IN LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE TRANSDUCER,0-15PSI,36 IN LEAD

PRESSURE TRANSDUCER,0-15PSI,36 IN LEAD

DWYER INSTRUMENTS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3DRF7
  • Mfr. Model # 626-07-GH-P9-E1-S1
  • UNSPSC # 41112410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Pressure Transmitter
  • Maximum Pressure 30 psi
  • Output 4 to 20mA DC
  • Process Connection Gender Male
  • Process Connection Type NPT
  • NEMA Rating 4X
  • Series 626
  • Minimum Operating Temperature 0 Degrees F
  • Cable Length 3 ft
  • Features Protection in Harsh Environments, Shock and Vibration Resistance
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr.
  • NIST Traceable Certificate No
  • Overall Length 5.5 in
  • Overpressure 150 psig
  • Response Time 300 msec
  • Thermal Error +/-0.02%
  • Weight 10 oz
  • Minimum Pressure 0 psi
  • Electrical Connections Cable & Wire Leads
  • Accuracy +/-0.25% of Full Scale
  • Process Connection Size 1/2 in
  • Power Required 10 to 30V DC
  • IP Rating IP66
  • Wiring Entry Cable Gland
  • Housing Material Stainless Steel
  • Explosion/Fire Proof No
  • For Use With Media Type Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
  • Intrinsically Safe No
  • Maximum Loop Resistance 0 to 1,000 Ohm Max
  • Overall Height 3.5 in
  • Overall Width 1.281 in
  • Pressure Units psig
  • Standards CE, NSF, UL Listed
  • Type of Pressure Gauge

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list