PRESSURE GAUGE,40 MM,300 PSI,LOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PRESSURE GAUGE,40 MM,300 PSI,LOWER

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF4CJR5
  • Mfr. Model # 4CJR5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3270
  • Shipping Weight 0.1 lbs
Compare

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Item Pressure Gauge
  • Connection Size 1/8" BSPT
  • Connection Location Lower
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Connection Size 1/8"
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units kPa
  • Gauge Panel Mountable No
  • Gauge Primary Range Smallest Graduation 10
  • Gauge Case Color Black
  • Gauge Socket Material Brass
  • Gauge Lens Material Polycarbonate
  • Smallest Graduation 10 PSI
  • Basic Gauge Case Material Plastic
  • Gauge Accuracy +/-3-2-3%
  • Basic Gauge Lens Material Plastic
  • Case Color Black
  • Range 0 - 300 PSI, 0 - 2,000 kPa
  • Gauge Application Test
  • Gauge Connection Type BSPT
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 0 - 300
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Gauge Case Material ABS Plastic
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Operating Temp. Range -4 Degrees to 158 Degrees F
  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Secondary Range Values 0 to 2,000
  • Gauge Sensor Material Bronze
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list