PRESSURE GAUGE,2 IN,5000 PSI,BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PRESSURE GAUGE,2 IN,5000 PSI,BACK

GRAINGER APPROVED

Web Price : $8.31 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF4FMD7
  • Mfr. Model # 4FMD7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3271
  • Shipping Weight 0.19 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • Item Pressure Gauge
  • Case Color Black
  • Range 0 - 5,000, 0 - 35,000 kPa
  • Smallest Graduation 100 PSI
  • Gauge Accuracy +/-3-2-3%
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 35,000
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 100
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Center Back
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Connection Location Back
  • Connection Size 1/4" NPT
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Basic Gauge Case Material Plastic
  • Gauge Nominal Dial Size 2"
  • Gauge Primary Range Values 0 - 5,000
  • Gauge Secondary Range Units kPa
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Case Color Black
  • Gauge Application Test
  • Gauge Connection Type MNPT
  • Gauge Case Material ABS Plastic
  • Liquid Filled No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list