PRESSUE RELIEF VALVE,2 1/2, MNPT X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PRESSUE RELIEF VALVE,2 1/2, MNPT X

APOLLO

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CBI1420608
  • Mfr. Model # 1420608
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs
Compare

Technical Specs

  • Item Low Pressure Relief Valve
  • Standards ASME Section IV, CSA, CRN
  • Pressure Range 5 to 15 PSI
  • Application Low Pressure Steam Heating and Supply Boilers
  • Steam Capacity (Lb./Hr.) 4,676
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Overall Height 8-1/4"
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Overall Length 7-1/2"
  • Seat Material Chrome Plated Seat w/ TFE Coated Brass Disc
  • Outlet Type FNPT
  • Spring Material Rust Proofed Steel
  • Inlet Size 2-1/2"
  • Disc Material PTFE
  • Factory Set Pressure 15 PSI
  • Outlet Size 2-1/2"
  • Test Lever Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list