!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC PRESS, ELECTRIC PUMP, H-FRAME, 50 TON FRAME CAPACITY, DOUBLE ACTING CYLINDER

HYDRAULIC PRESS, ELECTRIC PUMP, H-FRAME, 50 TON FRAME CAPACITY, DOUBLE ACTING CYLINDER

ENERPAC

HYDRAULIC PRESS, ELECTRIC PUMP, H-FRAME, 50 TON FRAME CAPACITY, DOUBLE ACTING CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC PRESS, ELECTRIC PUMP, H-FRAME, 50 TON FRAME CAPACITY, DOUBLE ACTING CYLINDER

HYDRAULIC PRESS, ELECTRIC PUMP, H-FRAME, 50 TON FRAME CAPACITY, DOUBLE ACTING CYLINDER

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36,348.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ENPIPE5060
  • Mfr. Model # IPE-5060
  • UNSPSC # 15121504
  • CATALOGUE PAGE # 2013
  • Shipping Weight 1120.0 lbs

Product Details

Industrial Heavy Duty Hydraulic H Frame Press Set, Frame Capacity 50 Tons, Cylinder Type Double, Cylinder Stroke 13 Inches, Pump Electric, Working Height 7.0-48.5 Inches, Working Width 28.75 Inches, Total Height 76 Inches, Total Width 42.75 Inches, 1.5 HP

Technical Specs

  • Pump Type Electric
  • Frame Capacity 50 tons
  • Stroke 1.1 in
  • Overall Length 36 in
  • Adjustable Bed Yes
  • Base Length 42 3/4 in
  • Distance Between Uprights 28 3/4 in
  • For Use With Cylinder Mfr. No. RR5013
  • Max. Ram Advance Speed 1 in/sec
  • Max. Ram-to-Table Distance 48.56 in
  • Pressure 50 tons, 10,000 psi
  • Reservoir Capacity 5 gal
  • Frame Type H-Frame
  • Cylinder Type Double Acting
  • Overall Height 76 in
  • Includes 1.5 HP Pump with Reservoir, 10 ft Remote Control Pendant, Cylinder, Hose, Load Gauge, Gauge Adapter
  • Application General Maintenance
  • Base Width 28 3/4 in
  • Features For Intermittent Use, Heavy Duty Welded Construction
  • Item Hydraulic Press
  • Max. Ram Press Speed 11 in/sec
  • Overall Width 42 3/4 in
  • Pump Mfr. No. ZE4420SB-N/ZE4420SG-N
  • Width Between Table Channels 5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list