PRES. SW. INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PRES. SW. INDUSTRIAL

SQUARE D

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SQD9013GSG2J24P
  • Mfr. Model # 9013GSG2J24P
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.93 lbs
Compare

Technical Specs

  • Item Pressure Switch
  • Actuation Type Diaphragm
  • Range 5 - 80 PSI
  • Contact Form DPST
  • Factory On/Off Setting 40/60 PSI
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 460V 5
  • Burst Pressure 300 PSI
  • AC Contact Rating 10A @ 575V
  • IP Rating 54
  • Special Features Nitrile (Buna-N) Diaphragm, Pulsation Plug, General Purpose (Indoor) Enclosure
  • Includes Pulsation Plug
  • Application Air Compressor and Water Pump
  • Action Standard
  • Differential 15 - 30 PSI
  • Port Type 1-Port 1/4" NPS (Female)
  • HP @ 1 Phase - 120V 2
  • HP @ 3 Phase - 230V 5
  • Series 9013GSG
  • Phase Single/Three
  • NEMA Rating 1
  • Temp. Range -22 Degrees - 257 Degrees F
  • Standards UL, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list