PREFERENCE JUMBO PRT 250SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PREFERENCE JUMBO PRT 250SH

PREFERENCE

Web Price : $7.06 / ROLL

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GPC27700
  • Mfr. Model # 27700
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Product Details

Jumbo perforated roll towel. 11 in. x 8.8 in. White. Lasting strength and absorbency make this towel ideal for cleaning/wiping in food service, healthcare, lab and clinic settings. 2-ply jumbo sized, 250 sheets per roll.

Technical Specs

  • Item Kitchen Towel Roll Preference(R)
  • Colour White
  • Roll Width 11"
  • Roll Length 230 ft.
  • Ply 2
  • Paper Towel Type Perforated Roll
  • Product Series Pacific Blue Select(TM)
  • Sheet Size 11" x 8-7/8"
  • Core Dia. 1-5/8"
  • Proprietary/Universal Universal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list