Discontinued with Replacement
PRECISION SCREWDRIVER,TORX(R),T8X6-1/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PRECISION SCREWDRIVER,TORX(R),T8X6-1/8"

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW10J355
  • Mfr. Model # 10J355
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 106
  • Shipping Weight 0.05 lbs
Compare
Suggested Replacement Product
PRECISION SCREWDRIVER,PHILLIPS,T8

Web Price : $3.05 / EACH

Product Details

Torks Precision Screwdriver. Size: T8.

Technical Specs

  • Item Precision Screwdriver
  • Shank Length 2-1/2"
  • Shank Shape Round
  • Overall Length 6-1/8"
  • Standards ANSI
  • Tip Size T8
  • Finish Chrome with Black Tip
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Multi-Component
  • Shank Material Alloy Steel
  • Tip Style Group Specialty
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list