!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRECISION MEASURING TOOL KIT, 2 PIECES, DIGITAL CALIPER, DIGITAL OUTSIDE MICROMETER

PRECISION MEASURING TOOL KIT, 2 PIECES, DIGITAL CALIPER, DIGITAL OUTSIDE MICROMETER

WESTWARD

PRECISION MEASURING TOOL KIT, 2 PIECES, DIGITAL CALIPER, DIGITAL OUTSIDE MICROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION MEASURING TOOL KIT, 2 PIECES, DIGITAL CALIPER, DIGITAL OUTSIDE MICROMETER

PRECISION MEASURING TOOL KIT, 2 PIECES, DIGITAL CALIPER, DIGITAL OUTSIDE MICROMETER

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW2YNK4
  • Mfr. Model # 2YNK4
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 1993
  • Shipping Weight 1.18 lbs

Product Details

Precision measuring tool kit, number of pieces 2, micrometer 6 in./150 mm electronic depth micrometer w/English, metric, fraction reading, caliper 6 in./ 150 mm poly carbonate caliper, reading in english/metric/fraction, includes digital caliper, digital depth micrometer, hardened case.

Technical Specs

  • Item Precision Measuring Tool Kit
  • Caliper Maximum Measurement - mm 150 mm
  • Caliper Minimum Measurement - mm 0 mm
  • Caliper Type Digital Caliper
  • Depth Micrometer Minimum Measurement - mm 0 mm
  • Includes Indicator No
  • Inside Micrometer Minimum Measurement - mm 0 mm
  • Micrometer Type Digital Outside Micrometre
  • Outside Micrometer Minimum Measurement - Inch 0 in
  • Specialty Micrometer Minimum Measurement - Inch 0 in
  • Caliper Jaw Actuation Type Slide
  • Micrometer Resolution 0.0005 in/0.01 mm
  • Caliper Maximum Measurement - Inch 6 in
  • Caliper Minimum Measurement - Inch 0 in
  • Caliper Range 0 mm to 150 mm, 0 in to 6 in
  • Depth Micrometer Minimum Measurement - Inch 0 in
  • Includes (1) Digital Caliper, (1) Digital Depth Micrometre, (1) Case
  • Inside Micrometer Minimum Measurement - Inch 0 in
  • Micrometer Range 0 mm to 150 mm, 0 in to 6 in
  • Number of Pieces 2
  • Outside Micrometer Minimum Measurement - mm 0 mm
  • Specialty Micrometer Minimum Measurement - mm 0 mm
  • Caliper Resolution 0.01 mm, 0.0005 in
  • Micrometer Thimble Type Friction

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list