PRECISION LOOP CALIBRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PRECISION LOOP CALIBRATOR

FLUKE

Web Price : $1,397.51 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # FET709
  • Mfr. Model # 4234350
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.51 lbs

Technical Specs

  • Powered By (6) AAA
  • Loop Supply Voltage 30
  • Max. Loop Current 24 mA
  • Item Process Calibrators
  • Voltage Measurement Range 0 to 30VCD
  • Source Current 0 to 20mA DC
  • Source/Simulate 4 to 20 mA
  • Includes Two AC72 Alligator Clips, TL75 420l Test Leads, Soft Case, (6)AAA Batteries, Product Manual CD-ROM, Quick Reference Guide, Safety Information and NIST Traceable Calibration Certificate with Data
  • Standards EN61326 Annex A
  • Display LCD
  • Manufacturers Warranty Length 3 yr.
  • Calibration Certificate NIST with Data
  • Current Measurement Range 0 to 24mA DC
  • Current Accuracy +/-0.01% +/- 2 Digits

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list