!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER SUPPLY TEST LEAD KIT,60 IN. L

POWER SUPPLY TEST LEAD KIT,60 IN. L

B&K PRECISION

POWER SUPPLY TEST LEAD KIT,60 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER SUPPLY TEST LEAD KIT,60 IN. L

POWER SUPPLY TEST LEAD KIT,60 IN. L

B&K PRECISION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2LUY3
  • Mfr. Model # 2LUY3
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 248
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Power Supply Test Lead Kit
  • Lead Length 60"
  • Includes 48" Long Leads (Straight to Retractile Stacking Plug, Red, Black), Large Insulated Alligator Clips (Red, Black 1000V), Standard Alligator Clips with Rubber Boots (Red, Black, 3A) Spade Lug Adapter, 6mm (Red, Black, 3A), Insulated Shrouded 4mm Banana Plug Adapters, (Red, Black 42V, 10A), Remote Sensing Leads (Red, Black)
  • For Use With Power Supplies With Remote Sensing Capability
  • Safety Rating CAT III 20A, CAT I 300V, CAT I 300V
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list