POWER SUPPLY 0-30VDC OUT 120VAC IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

POWER SUPPLY 0-30VDC OUT 120VAC IN

B&K PRECISION

Web Price : $789.01 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG1T197
  • Mfr. Model # 1T197
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Technical Specs

  • Includes Instructions
  • Ripple Volts Regulation Less Than or Equal To 1mV
  • Connection Parallel or Series
  • Line Volts Regulation Less Than or Equal To 0.01% + 3mV
  • Item Single Output DC Power Supply
  • Line Regulation 0.2% + 3mA
  • Current Limits 5% to 100%
  • Display 4 Digit LED
  • Input Voltage 120 VAC
  • Input Frequency (Hz) 60
  • Load Regulation Less Than or Equal To 0.01% + 3mV
  • Meter Type 2 Digital
  • Output Volts (DC) 0 to 30
  • Protection Reverse Polarity, Overload
  • Output Current (Amps) 0 to 3A
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list