!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER DISTRIBUTION BLOCK,4 AWG TO 500MCM

POWER DISTRIBUTION BLOCK,4 AWG TO 500MCM

BURNDY

POWER DISTRIBUTION BLOCK,4 AWG TO 500MCM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER DISTRIBUTION BLOCK,4 AWG TO 500MCM

POWER DISTRIBUTION BLOCK,4 AWG TO 500MCM

BURNDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $533.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG45LP64
  • Mfr. Model # BDBLCS6V3
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.72 lbs

Technical Specs

  • Item Power Distribution Block
  • Line Connections/Pole 2
  • For Line Copper Wire Size - Minimum 4 AWG
  • Load Connections/Pole 2
  • For Load Copper Wire Size - Minimum 4 AWG
  • Maximum Current - Copper Conductor 760 A
  • Mounting Type DIN-Rail, Surface Mount
  • Overall Depth 4.25 in
  • Overall Width 5.73 in
  • Housing Colour Natural
  • Line Side Connection Type Lug
  • Maximum Operating Temperature 194 Degrees F
  • Terminal Material Aluminum, Copper
  • For Line Aluminum Wire Size - Minimum 4 AWG
  • For Load Aluminum Wire Size - Minimum 4 AWG
  • Number of Circuits 3
  • RoHS Compliant Yes
  • Special Features Provided Capability to Create as Many Poles as Required, up to 30 Tap Conductor Accommodated
  • For Conductor Material Aluminum, Copper
  • Line Side Stud Size Not Applicable
  • For Line Copper Wire Size - Maximum 500 kcmil
  • Load Side Stud Size Not Applicable
  • For Load Copper Wire Size - Maximum 4 AWG
  • Maximum Voltage 600V AC/DC
  • Number of Poles 3
  • Overall Length 9.58 in
  • UL 94 Flammability Rating V-0
  • Housing Material Nylon
  • Load Side Connection Type Lug
  • Power Distribution Block Design Open
  • For Line Aluminum Wire Size - Maximum 500 kcmil
  • For Load Aluminum Wire Size - Maximum 500 kcmil
  • Maximum Current - Aluminum Conductor 760 A
  • Primary Wire Range 4 AWG to 500 kcmil
  • Secondary Wire Range 4 AWG to 500 MCM
  • Standards cULus Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list