POST,CAUTION DO NOT ENTER,13 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

POST,CAUTION DO NOT ENTER,13 FT

TENSATOR

Web Price : $429.37 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # TNSMRNEPT21MAXRGXC
  • Mfr. Model # MRNEPT21MAXRGXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Red
  • For Use With Safety and Security
  • Base Type Black No Scuff
  • Number of Belts 1
  • Belt Length 13 ft.
  • Post Finish Red
  • Belt Color Red with White Text
  • Belt Message Caution - Do Not Enter
  • Base Material Marine Coated Steel
  • Finish Red
  • Item Barrier Post with Belt
  • Post Material Stainless Steel
  • Base Dia. 14"
  • Belt Width 2"
  • Base Finish Red
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor
  • ADA Compliance Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list