PORT POST,DANGER DO NOT ENTER,13 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PORT POST,DANGER DO NOT ENTER,13 FT

TENSATOR

Web Price : $429.37 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # TNSMRNEPT32MAXRIXC
  • Mfr. Model # MRNEPT32MAXRIXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour White
  • For Use With Safety and Security
  • Belt Length 13 ft.
  • Number of Belts 1
  • Base Material Marine Coated Steel
  • Item Barrier Post with Belt
  • Belt Width 2"
  • Base Finish White
  • Indoor / Outdoor Indoor/Outdoor
  • ADA Compliance Yes
  • Base Type Black No Scuff
  • Post Finish White
  • Belt Color Red with White Text
  • Belt Message Danger - Do Not Enter
  • Finish White
  • Post Material Stainless Steel
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Dia. 14"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list