PLATFORM TRUCK 1000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLATFORM TRUCK 1000LB

RUBBERMAID

Web Price : $893.33 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RBB4436BLA
  • Mfr. Model # 4436BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1920
  • Shipping Weight 74.0 lbs

Product Details

Standard duty platform truck, gray, 1,000 lb. Capacity: 48 inch L x 24 inch W. Complete range for versatility: built for durability.

Technical Specs

  • Item Heavy-Duty Platform Truck
  • Overall Height 42-1/8"
  • Overall Width 24-1/4"
  • Deck Height 11-1/4"
  • Deck Width 24"
  • Handle Type Removable
  • Colour Black
  • Caster Wheel Dia. 8"
  • Caster Wheel Type Rubber
  • Load Capacity 1,000 lbs.
  • Overall Length 52-1/8"
  • Deck Material Plastic
  • Deck Length 48"
  • Frame Material Steel
  • Handle Pocket Location Single End
  • Assembled/Unassembled Unassembled
  • Caster Wheel Width 2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list