PLASTIC PAIL LID,SPOUT W/TEAR TAB,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PLASTIC PAIL LID,SPOUT W/TEAR TAB,W

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM34A244
  • Mfr. Model # 34A244
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs
Compare

Technical Specs

  • Height 1-3/16"
  • For Use With 34A216, 34A226, 34A227, 34A228, 34A229, 34A230
  • Material High Density Polyethylene
  • Shape Round
  • Diameter 12-1/4"
  • Colour White
  • Item Plastic Pail Lid
  • Type Spout w/Tear Tab and Gasket
  • Standards FDA 21 CFR 177.1520

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list