PLASTIC PAIL LID,GREEN,FOR 34A221,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PLASTIC PAIL LID,GREEN,FOR 34A221,3

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM34A243
  • Mfr. Model # 34A243
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs
Compare

Technical Specs

  • Colour Green
  • Item Plastic Pail Lid
  • Material High Density Polyethylene
  • Height 1-3/16"
  • For Use With 34A221, 34A225
  • Type Spout w/Tear Tab and Gasket
  • Shape Round
  • Standards FDA 21 CFR 177.1520
  • Diameter 12-1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list