Discontinued with Replacement
PLASTIC FUNNEL SPILL PROOF 3QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PLASTIC FUNNEL SPILL PROOF 3QT

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW5NUE9
  • Mfr. Model # 5NUE9
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 2892
  • Shipping Weight 0.74 lbs
Compare
Suggested Replacement Product
PLASTIC FUNNEL SPILL PROOF 3QT

Web Price : $18.72 / EACH

Product Details

Spillprroof funnel with drum bung attachment, total capacity 3.0 qt., polypropylene, translucent white, yes cover, fits drums with 2 in. threaded opening, allows spillproof and splashproof transfer of media and keeps contaminants out, flexible corrugated spout, includes wire mesh screen, dust cover, flexible spout and drum bung attachment.

Technical Specs

  • Item Spillproof Funnel with Drum Bung Attachment
  • Diameter 9-1/2"
  • Length 9-5/8"
  • Cover Yes
  • Function Allows Spillproof and Splashproof Transfer of Media and Keeps Contaminants Out
  • Includes Wire Mesh Screen, Dust Cover, Flexible Spout and Drum Bung Attachment
  • Total Capacity 3 qt.
  • Material Polypropylene
  • Colour Translucent
  • Fits Drums with 2" Threaded Opening
  • Spout Flexible Corrugated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list