PKG,S-74S, Q4015, DR ROLL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PKG,S-74S, Q4015, DR ROLL KIT

MILLER

Web Price : $3,122.29 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MLW951-196
  • Mfr. Model # 951196
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 719
  • Shipping Weight 66.0 lbs

Product Details

Raising the bar for industrial-class wire feeders with the traditional features, plus enhanced flexibility provided by features such as trigger hold, dual tension control, automatic run-in, and tool less rotatable drive. Trigger receptacle oriented in a downward position to reduce potential damage.

Technical Specs

  • Item Wire Feeder
  • Type Bench
  • Wire Size (In.) 0.023 - 5/64
  • Phase 1
  • Overall Width (In.) 12
  • Hz 50/60
  • Features Four Gear Single Drive Rollers, Wire Speed Control and Brake Circuit, Digital Meters, Remote Voltage Control, Tachometer Feedback
  • Input Voltage 24VAC
  • Series S-74S
  • Rated Output 750A @100%
  • Overall Height (In.) 14
  • Overall Depth (In.) 27
  • Application For MIG and Flux Cored

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list