PISTON AIR COMPRESSOR,2HP,115/230V,1PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PISTON AIR COMPRESSOR,2HP,115/230V,1PH

GAST

Web Price : $3,411.30 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG4Z707
  • Mfr. Model # 8HDM-19-M850X
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.8 lbs

Technical Specs

  • Item Piston Air Compressor
  • Voltage 115/230VAC
  • Phase 1
  • Inlet Size 3/8" NPT
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 20 PSI 9.9
  • Free Air CFM @ 50 PSI 8.5
  • Overall Length 21-1/2"
  • Overall Height 8-1/2"
  • Number of Cylinders 4
  • RPM 1,725
  • Design Rocking Piston
  • Finish Gray Paint
  • Standards CUR, CE
  • Thermal Protection Automatic
  • HP 2
  • Hz 60
  • Full Load Amps 24/12
  • Outlet Size 3/8" NPT
  • Free Air CFM @ 0 PSI 11.00
  • Free Air CFM @ 40 PSI 9
  • Free Air CFM @ 100 PSI 7
  • Overall Width 12-1/4"
  • Cylinder Material Aluminum
  • Motor Type Shaded Pole
  • Sound Rating 63 dBA @ 60 psi
  • Lubrication Type Oil-Less
  • Valve Corrosion Resistant Sandwich
  • Temp. Range 32 Degrees to 104 Degrees F
  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list