PISTON AIR COMPRESSOR,1-1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PISTON AIR COMPRESSOR,1-1/2HP

GAST

Web Price : $3,452.03 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG3HDG9
  • Mfr. Model # 7LDE-246S-M750X
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Item Piston Air Compressor
  • Voltage 115/208-230VAC
  • Phase 1
  • Inlet Size 3/8" NPT
  • Max. PSI Cont./Int. 50/50
  • Free Air CFM @ 20 PSI 8.7
  • Overall Length 25-1/3"
  • Overall Height 8-2/5"
  • Number of Cylinders 4
  • RPM 1750
  • Lubrication Type Oil-Less
  • Valve Stainless Steel
  • Temp. Range 32 Degrees to 104 Degrees F
  • Application Fire Spinkler Systems
  • HP 1-1/2
  • Hz 60
  • Full Load Amps 21.6/12-10.8
  • Outlet Size 3/8" NPT
  • Free Air CFM @ 0 PSI 7.9
  • Free Air CFM @ 50 PSI 0
  • Overall Width 13-1/2"
  • Cylinder Material Cast Iron
  • Motor Type Capacitor Start
  • Sound Rating 75 dBA
  • Finish Gray Paint
  • Standards UL 2125
  • Thermal Protection Yes

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list