PIPEFITTERSPINTP27S5X3/32X5/8-11A36PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PIPEFITTERSPINTP27S5X3/32X5/8-11A36PIPE

WALTER SURFACE TECHNOLOGIES

Web Price : $5.21 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WLT08N533
  • Mfr. Model # 08N533
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.198 lbs

Product Details

Pipefitter depressed centre wheel for steel (type 27) is for grinding joint welds between passes in pipeline construction and pipe fabrication. Size 5 x 3/32 x 5/8-11.

Technical Specs

  • Thickness 3/32"
  • Arbor Size 5/8" - 11"
  • Item Depressed Center Wheel
  • Abrasive Wheel Diameter 5"
  • Abrasive Material Aluminum Oxide
  • Series Pipe Fitter
  • Application Intermittent Light Grinding, Facing, Bevelling, Pipeline - Notching and Cleaning Weld Beads
  • Max. RPM 12,200
  • Diameter 5"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 36
  • Grade A-36 Pipe

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list