PIPE,2 IN,316 SS,48 IN L,SCHEDULE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PIPE,2 IN,316 SS,48 IN L,SCHEDULE 4

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM4TNJ3
  • Mfr. Model # 4TNJ3
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.46 lbs
Compare

Product Details

Type 316 stainless steel offers even better corrosion resistance, NPT threads. Meet ASTM A312. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Inside Dia. 2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Standards ASTM A312
  • Max. Pressure 150 psi
  • Material - Pipe 316 Stainless Steel
  • Overall Pipe Length 4 ft.
  • Pipe Size - Nominal 2"
  • Thread Type NPT
  • Item Pipe
  • Outside Dia. 2-1/2"
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Pipe Schedule 40

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list