PIN TERMINAL,BLUE,BUTTED,16-14,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PIN TERMINAL,BLUE,BUTTED,16-14,PK10

POWER FIRST

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE5UGU6
  • Mfr. Model # 5UGU6
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1380
  • Shipping Weight 0.17 lbs
Compare

Product Details

Pin Terminal, Non Insulated, Color Code Blue, Wire Range 16 to 14 AWG, Overall Length 1.134 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

Technical Specs

  • Item Pin Terminal
  • Insulation Color Blue
  • Barrel Inside Dia. 0.091"
  • Max. Voltage 600V
  • Seam Butted
  • Standards UL/ROHS
  • Insulation Type Nylon
  • Wire Range 16 - 14 AWG
  • Max. Temp. 221 Degrees F
  • Overall Length 1.134"
  • Connection Material Copper
  • Connection Type Crimp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list