Discontinued with Replacement
PIN COTTER 5/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PIN COTTER 5/16X3

PROFAST'NERS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFSCP516-3
  • Mfr. Model # CP516-3
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Compare
Suggested Replacement Product
COTTER PIN,STEEL,3"X5/16",PK10,10/PK

Web Price : $3.60 / PACKAGE of 10

Product Details

Cotter pin. Size 5/16 x 3 inches.

Technical Specs

  • Package Quantity 25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list