PILLOW OIL ONLY 14INX25IN 10/BALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PILLOW OIL ONLY 14INX25IN 10/BALE

BRADY SPC ABSORBENTS

Web Price : $207.58 / BALE

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SORSPC10
  • Mfr. Model # SPC10
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2685
  • Shipping Weight 30.0 lbs

Product Details

SPC(TM) Oil Sorbent absorbs up to 25 times its own weight in petroleum products. Will not absorb water, will float indefinitely, wringable, dustless, unaffected by temperature, flame resistant and impervious to both rot and mildew.

Technical Specs

  • Item - Spill Control Absorbent Pillow
  • Volume Absorbed per Pkg. 52 gal.
  • Length 25"
  • Outside Skin Material Polypropylene
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Volume Absorbed Range 50+ gal.
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Width 14"
  • Filler Material Polypropylene
  • Colour White
  • Item Absorbent Pillow

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list