!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI LED LIGHT HEAD, MST3, SELF ADHESIVE BACKING, 3 LED, BLUE, 3.45 X 0.26 IN

MINI LED LIGHT HEAD, MST3, SELF ADHESIVE BACKING, 3 LED, BLUE, 3.45 X 0.26 IN

HELLA

MINI LED LIGHT HEAD, MST3, SELF ADHESIVE BACKING, 3 LED, BLUE, 3.45 X 0.26 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI LED LIGHT HEAD, MST3, SELF ADHESIVE BACKING, 3 LED, BLUE, 3.45 X 0.26 IN

MINI LED LIGHT HEAD, MST3, SELF ADHESIVE BACKING, 3 LED, BLUE, 3.45 X 0.26 IN

HELLA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HLAH22896021
  • Mfr. Model # H22896021
  • UNSPSC # 391117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.201 lbs

Product Details

A super-low profile mini three- LED light head with a self-adhesive backing, there are 12 user selectable flash patterns, with 23 warning flash patterns. Blue, it measures 3.45 inches length x 0.26 height.

Technical Specs

  • Item Perimeter Light
  • Width - Vehicle Lighting 3-13/32"
  • LED Colour Blue
  • Number of Flash Patterns - Vehicle Lighting 12
  • Lighting Technology - Vehicle Lighting LED
  • Voltage - Vehicle Lighting 10 to 14VDC
  • Housing Material Plastic
  • Lens Design Rectangular
  • Features Super Low Profile For Discreet Placement, Self-Adhesive Backing for Quick Simple Mounting
  • Length - Vehicle Lighting 1-7/64"
  • Height - Vehicle Lighting 17/64"
  • Lens Colour - Vehicle Lighting Clear
  • Number of Heads 1
  • Standards SAE J595 Class 1, California Title 13, ECE R65, ECE R10
  • Base Material Plastic
  • Lens Material Plastic
  • Rating IP67

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list