!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTOMATIC PARTS WASHER, ELECTRIC, 230 V, 3 PHASE, 6 W, 1 HP, 135-170 ° F, 22 X 16 IN, METAL

AUTOMATIC PARTS WASHER, ELECTRIC, 230 V, 3 PHASE, 6 W, 1 HP, 135-170 ° F, 22 X 16 IN, METAL

CUDA

AUTOMATIC PARTS WASHER, ELECTRIC, 230 V, 3 PHASE, 6 W, 1 HP, 135-170 ° F, 22 X 16 IN, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC PARTS WASHER, ELECTRIC, 230 V, 3 PHASE, 6 W, 1 HP, 135-170 ° F, 22 X 16 IN, METAL

AUTOMATIC PARTS WASHER, ELECTRIC, 230 V, 3 PHASE, 6 W, 1 HP, 135-170 ° F, 22 X 16 IN, METAL

CUDA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CUD1.043-454.0
  • Mfr. Model # 1.043-454.0
  • UNSPSC # 47121800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 616.0 lbs

Product Details

This 22 x 16-inch metal automatic parts washer is a water-based system that eliminates manual scrubbing and toxic solvents. The 230-volt, three-phase, six-watt, one-horsepower washer makes it adjustable for excellent cleaning speed. It has a temperature range of 135 to 170℉.

Technical Specs

  • Tank Capacity 23 gal.
  • Heater Type Electric
  • Voltage 230

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list