!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER TOWEL SHEETS, BROWN, 9¼ X 10¼ IN SHEET, 250 SHEETS, 1 PLY, 16 PK

PAPER TOWEL SHEETS, BROWN, 9¼ X 10¼ IN SHEET, 250 SHEETS, 1 PLY, 16 PK

TOUGH GUY

PAPER TOWEL SHEETS, BROWN, 9¼ X 10¼ IN SHEET, 250 SHEETS, 1 PLY, 16 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PAPER TOWEL SHEETS, BROWN, 9¼ X 10¼ IN SHEET, 250 SHEETS, 1 PLY, 16 PK

PAPER TOWEL SHEETS, BROWN, 9¼ X 10¼ IN SHEET, 250 SHEETS, 1 PLY, 16 PK

TOUGH GUY

Clearance Price :
$35.64 / CASE of 16

Your Price : $71.28 / CASE of 16

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGJ36P068CA
  • Mfr. Model # 36P068
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.25 lbs

Product Details

These single fold paper towel sheets are made of one-ply paper with a minimum of 50% post-consumer recycled content. It comes in brown and measures 10 1/4 length x 9 1/4 inches width. The universal paper towel comes in 16 packs per unit with 250 sheets in each pack.

Technical Specs

  • Item Paper Towel Sheets
  • Product Series TOUGH GUY
  • Ply 1
  • Sheet Width 9 1/4 in
  • Folded Width 5 in
  • Compatible Grainger Part Number 1ECK5, 22LC61
  • Material Paper
  • Paper Towel Type Single Fold
  • Colour Brown
  • Proprietary/Universal Universal
  • Sheet Length 10 1/4 in
  • Number of Sheets 250
  • Compatible Mfg. Model Number 1ECK5, 22LC61
  • Features Embossed design

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list