!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MASKING TAPE, 1 IN X 60 YARD, 6 MIL THICK, INDOOR, RUBBER ADHESIVE, RED, 5953R

MASKING TAPE, 1 IN X 60 YARD, 6 MIL THICK, INDOOR, RUBBER ADHESIVE, RED, 5953R

ROLL PRODUCTS

MASKING TAPE, 1 IN X 60 YARD, 6 MIL THICK, INDOOR, RUBBER ADHESIVE, RED, 5953R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, 1 IN X 60 YARD, 6 MIL THICK, INDOOR, RUBBER ADHESIVE, RED, 5953R

MASKING TAPE, 1 IN X 60 YARD, 6 MIL THICK, INDOOR, RUBBER ADHESIVE, RED, 5953R

ROLL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG9WHV5
  • Mfr. Model # 9WHV5
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This paper-backed, general purpose masking tape has a stronger adhesive than painter's tape and may leave adhesive residue when removed. It is used for temporary holding, wrapping, marking, and labeling applications.

Technical Specs

  • Item Masking Tape
  • Clean Removal Time 30 sec
  • Environment Indoor Only
  • Imperial Tape Width 1 in
  • Maximum Tape Performance Temperature Not Rated
  • Surface Compatibility Glass, Metal, Powder Coated Paints
  • Tape Backing Material Kraft Paper
  • Metric Tape Width 25.4 mm
  • Standards Not Applicable
  • Tape Colour Red
  • Tape Thickness 6 mil
  • Brand and Series Roll Products Inc
  • Tape Shape Continuous Roll
  • Tape Brand Roll Products Inc
  • Common Industry Assembly & Manufacturing, Healthcare, Safety, Warehouse
  • Imperial Tape Length 2,161 in
  • Minimum Tape Performance Temperature Not Rated
  • Product Form Continuous Roll
  • Tape Adhesive Material Rubber
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 30 lb/in
  • Adhesion to Steel 23 oz/in
  • Tape Adhesive Strength 23 oz/in
  • Tape Elongation Not Rated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list